HomePlace by Capital Lighting
Tanner 100W 9-Light Chandelier in Bronze
Part #C420091BZ | Item #7271508 | Manufacturer Part #420091BZ
Product Details
- Nine light Chandelier in Bronze finish.
- Dimensions: 31-1/4 "W x 32-3/4 "H x 31-1/4 "D
- Requires nine E26 Medium bulbs with a max wattage of 100 W per socket.
- Canopy dimensions: 5"W x 0.75"H
- A Capital Lighting Fixture Company.
- UL listed and rated for Dry locations.
- Includes: 10' Chain; 12' Wire
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CSA Certified: No
Cable or Wire Type: SPT-1
Collection: Tanner
Color Finish: Bronze
Color Finish Category: Bronze Tones
Depth: 31-1/4 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Height: 32-3/4 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: ST18
Lighting Direction: [Down Lighting, Ambient Lighting]
Lighting Style: Urban
Material: Metal
NEMA Specifications: No
Number Of Lights: 9
Power Source: [Electric, AC]
UL Listed: Suitable for Dry Locations
Volts: 120V
Watts: 100
Width: 31-1/4 in
Wire Gauge: 18 ga