100W 9-Light Chandelier in Matte Black

You last purchased this on
 
HomePlace by Capital Lighting

Tanner 100W 9-Light Chandelier in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
HomePlace by Capital Lighting

Tanner 100W 9-Light Chandelier in Matte Black

  • Fast #
  • Part #C420091MB
  • Item #7271334
  • Manufacturer Part #420091MB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 31-1/4 "W x 32-3/4 "H x 31-1/4 "D
  • Requires nine E26 Medium bulbs with a max wattage of 100 W per socket.
  • Nine light Chandelier in Matte Black finish.
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 12' Wire
  • A Capital Lighting Fixture Company.
  • Canopy dimensions: 5"W x 0.75"H
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Tanner
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
32-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST18
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Urban
Material:
Metal
NEMA:
No
Number of Lights:
9
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Width:
31-1/4 in
Wire Gauge (AWG):
18 ga