Tanner 100W 9-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

Part #C420091BN  |  Item #7271497  |  Manufacturer Part #420091BN

$ 432.00 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Nine light Chandelier in Brushed Nickel finish.
  • Dimensions: 31-1/4 "W x 32-3/4 "H x 31-1/4 "D
  • Requires nine E26 Medium bulbs with a max wattage of 100 W per socket.
  • Canopy dimensions: 5"W x 0.75"H
  • A Capital Lighting Fixture Company.
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 12' Wire

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Tanner

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 31-1/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 32-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: ST18

Lighting Direction: Up Lighting

Lighting Style: Classic

Material: Metal

NEMA Specifications: No

Number Of Lights: 9

Number of Tiers: 2

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Width: 31-1/4 in

Wire Gauge: 18 ga