0 items

Homestead Valve 200# Cast Iron Threaded Lubricated Plug Valve

H611

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.1, ANSI B2.1
ASTM Specifications
ASTM A-126 Class B
End Connection 1
Threaded
Material
Cast Iron
Maximum Pressure
200 psi
UL Listed
Yes
Valve Port Opening
Standard Port
Valve Size
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday