0 items

Homestead Valve Series 600 Cast Iron 200 psi Flanged Wrench Plug Valve

H602

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.1, ANSI B16.10
Collection
Series 600
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
6-3/4 in
Material
Cast Iron
Maximum Pressure
200 psi WOG
Valve Operator
Wrench
Valve Port Opening
Full Port
Valve Size
2-1/2 in
Valve Type
Plug Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday