Homestead Valve

Series 600 1-1/2 in. Cast Iron 200 psi WOG Flanged Wrench Plug Valve

Part #H612J  |  Manufacturer Part #612 1-1/2

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI B16.10

Collection: Series 600

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 6-1/2 in

MSS Specifications: MSS SP-45

Material: Cast Iron

Maximum Pressure: 200 psi WOG

Pressure Class: 150#

Valve Operator: Wrench

Valve Size: 1-1/2 in

Valve Type: Plug Valve