1 in. Cast Iron 200 psi Threaded Wrench Plug Valve
611 Series 1 in. Cast Iron 200 psi Threaded Wrench Plug Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Only a small initial injection of sealant, with minimal follow-up sealing, is required for positive shut-off. Minimal quick and easy follow-up sealing assures long lasting service
- The single solid-piece plug design features true bi-directional seating and low vibration operation
- Plug valves are usually lower in cost and lighter in weight than comparable gate or globe valves
- Valves are available with lever, manual gear, pneumatic and electric actuation
- Metal to metal seating assures long life, with no rubber to wear
- Every valve is 100% leak-tested before shipment to ensure reliable shut-off
- A thin film of sealant not only forms an incompressible seal to prevent gas or liquid leakage, but also reduces friction between the body and plug, offering low torque operation
- Various port configurations make them suitable for a wide range of applications
Documents
Specifications
- ANSI:
- ANSI B16.1 Class 125, ANSI B16.10, ANSI B2.1
- ASTM:
- ASTM A-126 Class B, ASTM A-536 65-45-12
- Application:
- Steam Working Pressure
- Collection:
- 611 Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Length:
- 4-1/4 in
- Material:
- Cast Iron, Steel, Metal
- Material Type:
- A126
- NSF Certified:
- No
- Pressure - High:
- 150, 200
- Pressure Class:
- 150#, 200#
- Recommended Valve Application:
- Air, Gas, Oil, Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Threaded
- Valve Operator:
- Wrench
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Metal
- Valve Size:
- 1 in
- Valve Type:
- Plug Valve