Homestead Valve
Series 600 3 in. Cast Iron and Steel 200 psi WOG Flanged Wrench Plug Valve
Part #H612M | Item #85460 | Manufacturer Part #612-3
Valve Size
Product Details
Documents
Specifications
ANSI Specifications: [ANSI B16.1, ANSI B2.1]
ASTM Specifications: ASTM A-126 Class B
Collection: Series 600
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: [Cast Iron, Steel]
Maximum Pressure: 200 psi WOG
Pressure Class: 150#
UL Listed: Yes
Valve Operator: Wrench
Valve Port Opening: Standard Port
Valve Size: 3 in
Valve Type: Plug Valve