4 in. Cast Iron 200 psi Flanged Wrench Plug Valve

You last purchased this on
 
Homestead Valve

Series 600 4 in. Cast Iron 200 psi Flanged Wrench Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Homestead Valve

Series 600 4 in. Cast Iron 200 psi Flanged Wrench Plug Valve

  • Fast #
  • Part #H602P
  • Item #1655745
  • Manufacturer Part #602-4
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI B2.1
ASTM:
ASTM A-126 Class B
Collection:
Series 600
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Iron
Pressure - Maximum:
200 psi
UL Listed:
Yes
Valve Operator:
Wrench
Valve Port Opening:
Full Port
Valve Size:
4 in
Valve Type:
Plug Valve