Homestead Valve
Series 600 1/2 in. Cast Iron and Steel 200 psi WOG Threaded Screw Handle Plug Valve
Part #H601 | Manufacturer Part #601-1/2
Valve Size
Please select
Product Details
- Screwed body
- Plug valves are usually lower in cost and lighter in weight than comparable gate or globe valves
- Low maintenance only a small initial injection of sealant, with minimal follow-up sealing, is required for positive shut-off, minimal quick and easy follow-up sealing assures long lasting service
- PLUG: the single solid-piece plug design features true bi-directional seating and low vibration operation
- LOW: Various port configurations make them suitable for a wide range of applications
- SEAL: A thin film of sealant not only forms an incompressible seal to prevent gas or liquid leakage, but also reduces friction between the body and plug, offering low torque operation
- Seat: Metal to metal seating assures long life, with no rubber to wear.
- TESTING: Every valve is 100% leak-tested before shipment to ensure reliable shut-off
- ACTUATION: valves are available with lever, manual gear, pneumatic and electric actuation
Documents
Specifications
ANSI Specifications: ANSI B16.1
ASTM Specifications: ASTM A-126 Class B
Collection: Series 600
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Length: 3-3/4 in
Material: [Cast Iron, Steel]
Maximum Pressure: 200 WOG
Pressure Class: 150#
UL Listed: Yes
Valve Body Material: Cast Iron
Valve Disc Material: Steel
Valve Operator: Screw Handle
Valve Port Opening: Full Port
Valve Seat Material: Metal
Valve Size: 1/2 in
Valve Type: Plug Valve
Width: 2-5/8 in