100W 1-Light 14-1/4 in. Bronze Outdoor Wall Sconce

You last purchased this on
 
Homestyle Lighting

100W 1-Light 14-1/4 in. Bronze Outdoor Wall Sconce

This product requires certification to purchase.
Brand image
You last purchased this on
 
Homestyle Lighting

100W 1-Light 14-1/4 in. Bronze Outdoor Wall Sconce

  • Fast #
  • Part #HHS71006125
  • Item #4336034
  • Manufacturer Part #HS71006-125
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Clear flat glass panels
  • Easy way to add curb appeal
  • Bronze finish
  • By HomeStyle lighting
  • Wet location listed for outdoor use
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
8 in
Glass Type:
Clear
Height:
14-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Aluminum, Glass
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
100 W
Width:
5-7/8 in