Homestyle Lighting 15-5/8 in. 100W 1-Light Outdoor Wall Lantern

HHS71007

Manufacturer Part #: HS7100731

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Black
Color Finish Category
Blacks
Depth
9-5/8 in
Energy Star Compliant
No
Glass Type
Clear
Height
15-5/8 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
7-1/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday