Homestyle Lighting

15-5/8 in. 100W 1-Light Outdoor Wall Lantern in Bronze

Part #HHS71007125  |  Manufacturer Part #HS71007125

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 9-5/8 in

Energy Star Compliant: No

Glass Type: Clear

Height: 15-5/8 in

Light Bulb Base Type: Medium E-26

Material: Aluminum

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 7-1/4 in