0 items

Homestyle Lighting 6-3/8 in. 100W 1-Light Incandescent Mini Pendant

HHS41008

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
7-1/2 in
Energy Star Compliant
No
Glass Type
Etched
Height
6-3/8 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday