Homestyle Lighting 60 W 2-Light Medium Outdoor Semi-Flush Mount Ceiling Fixture in Bronze

HHS71011125

Color Finish

(Pricing is for Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
Bronze
Color Finish Category
Bronze Tones
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Number Of Lights
2

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday