60W 1-Light A19 Medium E-26 Pendant with Etched Glass in Brushed Nickel

Part #HHS4100909  |  Item #5144549  |  Manufacturer Part #HS41009-09

Call for Pricing EACH

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Indoor

Bulb Type: Incandescent

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched

Height: 9-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 16 in