Homestyle Lighting
8 in. 100W Wall Mount Medium Lantern in Black
Part #HHS7100131 | Item #4473750 | Manufacturer Part #HS71001-31
Product Details
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Color Finish: Black
Color Finish Category: Blacks
Diameter: 4-3/4 in
ETL Listed: No
Energy Star Compliant: No
Height: 8 in
Length: 5-5/8 in
Light Bulb Base Type: Medium E-26
Number Of Lights: 1
UL Listed: Yes
Watts: 100
Width: 4-3/4 in