Homestyle Lighting
9W LED Retrofit Downlight in White
Part #HS4WH30K9 | Item #7559504 | Manufacturer Part #HS4-WH-30K9
Product Details
Specifications
AMP: 0.07
Bulb Type: LED
Color Finish: White
Color Finish Category: Whites
Color Temperature: 3000
Diameter: 5-7/10 in
ETL Listed: No
Energy Star Compliant: Yes
Glass Type: Polycarbonate Lens
Green: [Yes, Energy Star]
Height: 2-4/5 in
Light Bulb Base Type: Medium E-26
Lighting Direction: Down Lighting
Lumens: 705
Number Of Hours: 50000
Number Of Lights: 1
UL Listed: No
Volts: 120V
Watts: 9