1 Amp and 2.5 Amp 120V Fan Controls 4 in.
1 Amp and 2.5 Amp 120V Fan Controls 4 in.
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 40-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Meets ASHRAE 62.2 ventilation standard
- Installs in place of normal switch
- Color: Premier white®
- Timer mode runs up to 60 minutes
- Backlit display shows current time
- Programs to run at certain time of day
- Manually turns fan on or off
Documents
Specifications
- AMP:
- 2.5
- Application:
- Air Ventilation
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Board Type:
- Fan
- Energy Star Compliant:
- No
- Material:
- Plastic
- Origin:
- Global
- Product Type:
- Fan Control
- Recommended Valve Application:
- Bathrooms
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 120
- VA Rating:
- 120 VA
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 4 in