10-31/100 in. Chart Paper
10-31/100 in. Chart Paper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Paper grows or shrinks whenever moisture levels (relative humidity) change
- Some chart paper can grow or shrink as much as 5% of their total length over a humidity range of 50%
- It can take on or give off moisture continually to remain in equilibrium with its environment
- High quality replacement chart paper for circular chart recorders
- High quality paper prevent ink bleed
- Range 0-100
- The best a chart manufacturer can do with regard to relative humidity stability
- Our papers have an allowance for growth of 1% for any change in relative humidity of 50% and therefor more stable than other chart papers
- Charts with identical ranges and diameters are not interchangeable
Specifications
- Brand Model Compatibility:
- AR-100, DR 4200 GP/EV, DR 4300, DR 4311
- Diameter:
- 10 in
- Length:
- 10-1/2 in
- Material:
- Paper
- Product Type:
- 0-100 Chart Paper
- Size:
- 10 in