Honeywell

10 in. Dia. 0-25 Chart Paper 100/BX

Part #S24001661095  |  Manufacturer Part #24001661095

Diameter:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Honeywell equivalent chart: BN 24001661-095
  • Resolution: 7-Day
  • Range: 0-25
  • Size: 10" diameter
  • Package size: 100
  • High quality replacement chart paper for circular chart recorders
  • Charts with identical ranges and diameters are not interchangeable

Specifications

Diameter: 10 in

FM Approved: No

Package Quantity: Pack of 100

Type: Chart Paper

UL Listed: No