0 items

Honeywell 10 in. Parallel Blade Zone Damper

HZD10XTZ

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Height
14 in
Material
Aluminum
Volts
24V
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday