Single Stage Standard Opening 1/2 in Inlet x 3/4 in Outlet Compact Standing Pilot Gas Valve - 24V
Single Stage Standard Opening 1/2 in Inlet x 3/4 in Outlet Compact Standing Pilot Gas Valve - 24V
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 276-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solenoid operated first automatic valve opens on thermostat call for heat, closes when call for heat ends
- Diaphragm-operated second automatic valve opens under control of regulator, closes if gas or power supply is interrupted
- Controls include safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment
Recommended Accessories
Specifications
- AMP:
- 0.7
- Application:
- Valves
- CSA Certified:
- CSA International: 112395
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Fuel Type:
- Natural Gas
- Height:
- 5-19/50 in
- Inlet Outlet:
- 1/2 in inlet/ 3/4 in outlet
- Maximum Temperature:
- 175
- Minimum Temperature:
- 0
- Origin:
- Global
- Power Source:
- Gas
- Pressure - High:
- 0.5
- Pressure - Maximum:
- 0.5 psi
- Recommended Valve Application:
- Gas
- Stages:
- Single
- Temperature Range:
- 0 to 175 Deg F (-18 to 79 Deg C)
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 24
- VA Rating:
- 24 VA
- Valve Body Style:
- Straight
- Valve Type:
- Gas Valve
- Volts:
- 24V
- Width:
- 4-3/50 in