NPT Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 120F
AM-1 Series™ NPT Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 120F
Frequently Purchased Together
Product Details
- Constant water temperature under changing operating conditions
- Flow reduction in seconds if cold water supply is interrupted
- Dual purpose mixing or diverting valves
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017
- Application:
- Temperature, Domestic Water, Residential, Commercial
- CSA Certified:
- Yes
- Coating:
- Nickel Plated
- Collection:
- AM-1 Series™
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 5-4/5 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-3/5 in
- Material:
- Brass, Rubber, Plastic
- Material Type:
- EPDM, PTFE
- Maximum Temperature:
- 120
- Origin:
- Global
- Pressure - High:
- 150
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Industrial, Water, Hydronics
- Valve Body Material:
- PTFE
- Valve Body Style:
- Straight
- Valve Material:
- Plastic
- Valve Size:
- 1/2 in