0 items

Honeywell 12 in. Parallel Blade Zone Damper

HZD12XTZ

Height

Starting at $355.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Height
20 in
Material
Aluminum
Volts
24V
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday