Honeywell 1/2 in. Thermostatic Radiator Valve Body with Tailpiece

HV110D1000

Valve Size

1/2 in

$92.45

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 1 5/8" depth when fully opened
  • All working parts are replaceable using service tool (MT100C1011) while valve remains in service, in-line, under pressure
  • Bright white enamel finish
  • Designed with the higher capacity normally required by North American heating systems
  • For heating or cooling
  • Ideal for shallow duct installations
  • Interlocking valve louvers for positive shut-off
  • Residential
  • Used for ceilings or sidewall installations
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
MNPT
Material
Bronze
Maximum Pressure
150 psi
Valve Body Style
Straight
Valve Disc Material
Rubber
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday