120 V 7-Day Solar Programmable Wall Switch for Light
120 V 7-Day Solar Programmable Wall Switch for Light
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Incandescent Lights, Halogen Lights, Fluorescent Lights
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Display Type:
- LCD
- Height:
- 2-3/4 in
- Length:
- 1-81/100 in
- Maximum Temperature:
- 140
- Origin:
- Global
- Power Source:
- AC
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 1-81/100 in