120V Switching Relay with Internal Transformer

You last purchased this on
 
Resideo

RA832 120V Switching Relay with Internal Transformer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

RA832 120V Switching Relay with Internal Transformer

  • Fast #
  • Part #HRA832A1066
  • Item #25786
  • Manufacturer Part #RA832A1066
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The RA832A is a TPST relay - one relay pole is designed for low voltage or millivoltage (Powerpile) auxiliary load - two other relay poles are for line voltage loads
  • Frequency: 50/60 Hz
  • Integral transformer provides low voltage power for control circuit
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

AMP:
0.4
Application:
Relays
CSA Certified:
Yes
Collection:
RA832
Depth:
2-5/16 in
Height:
5-1/4 in
Length:
2-31/100 in
Origin:
Global
Phase:
Single Phase
Recommended Valve Application:
Hydronics
UL Listed:
Yes
Volts:
120V
Width:
4-1/4 in