120V Universal Switching Relay

You last purchased this on
 
Resideo

R8845 120V Universal Switching Relay

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

R8845 120V Universal Switching Relay

  • Fast #
  • Part #HR8845U1003
  • Item #1389296
  • Manufacturer Part #R8845U1003
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Two troubleshooting LEDs
  • Push-to-test button
  • Replaceable socketed relays
  • Parts Warranty: 1 Year
  • Frequency: 60 Hz
  • Requires Certification

Specifications

AMP:
0.4
Application:
Relays
CSA Certified:
Yes
Collection:
R8845
Depth:
2-5/16 in
Height:
6-1/4 in
Length:
3-1/2 in
Origin:
Global
Phase:
Single Phase
Recommended Valve Application:
Hydronics
UL Listed:
Yes
Volts:
120V
Width:
4-11/25 in