Honeywell 14 ga Mini Split Connecting Cable

HMSCABLE144

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Auto Switching Heat Cool
No
Color Finish
Black
Color Finish Category
Blacks
Length
15 ft
Origin
Domestic
Product Type
Connecting Cable
Type
Connecting Cable
UL Listed
Yes
Volts
600V
Wire Gauge
14 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday