Honeywell

14 in. 13 MENS Fleece, Rubber and PVC Plain Toe Knee Boot in Black

Part #H18822BLM130  |  Manufacturer Part #18822BLM130

Shoe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seamless, PVC injection molded footwear is 100% waterproof to ensure workers’ feet are dry and comfortable
  • PVC formulation is resistant to degradation from agricultural chemicals, fertilizers and animal waste
  • Flexible and durable upper allows for ease in movement for greater worker comfort
  • Removable FOOT FORM contour cushion insole
  • Reinforced construction at critical stress points provides a durable and long wearing boot
  • Deep angle cleat outsole helps to grip slick surfaces to help prevent slips and falls
  • Easy guide along the shaft to customize the boot height
  • Life Expectancy estimated 1,500 miles

Specifications

Adjustable: No

Color Finish: Black

Color Finish Category: Blacks

Gender: Mens

Height: 14 in

Material: [Fleece, Plastic, Rubber]

Material Type: PVC

Product Type: Boot

Shoe Size: 13 MENS

UL Listed: No

Weight: 4.6