14 in. 8 MENS Fleece, Rubber and PVC Plain Toe Knee Boot in Black

You last purchased this on
 
Servus

14 in. 8 MENS Fleece, Rubber and PVC Plain Toe Knee Boot in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Servus

14 in. 8 MENS Fleece, Rubber and PVC Plain Toe Knee Boot in Black

  • Fast #
  • Part #R18822BLM080
  • Item #7517710
  • Manufacturer Part #18822 M 080
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Seamless, PVC injection-molded ft wear is 100% waterproof to ensure workers’ feet stay dry and comfortable
  • Scalloped top-line design to accommodate flexing and prevent irritating rubbing on legs for added comfort
  • Plain toe
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z41
ASTM:
ASTM F-2413-11 M
Adjustable:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Gender:
Mens
Height:
14 in
Material:
Plastic
Material Type:
PVC
Product Type:
Boot
Shoe Size:
8
UL Listed:
No
Weight:
4.6 lb