Honeywell 14 in. 8 MENS Fleece, Rubber and PVC Plain Toe Knee Boot in Black

H18822BLM

Manufacturer Part #: 18822-BLM-080

Shoe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Seamless, PVC injection molded footwear is 100% waterproof to ensure workers’ feet are dry and comfortable
  • PVC formulation is resistant to degradation from agricultural chemicals, fertilizers and animal waste
  • Flexible and durable upper allows for ease in movement for greater worker comfort
  • Removable FOOT FORM contour cushion insole
  • Reinforced construction at critical stress points provides a durable and long wearing boot
  • Deep angle cleat outsole helps to grip slick surfaces to help prevent slips and falls
  • Easy guide along the shaft to customize the boot height
  • Life Expectancy estimated 1,500 miles

SPECIFICATIONS

Adjustable
No
Height
14 in
Product Type
Boot
Shoe Size
8 MENS
Type
H18822BLM
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday