Honeywell

16 x 12 24V Para Blade Zone Damper

Part #HZD16X12  |  Manufacturer Part #ZD16X12

Width:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kevlar gearing reduces wear, more than doubling damper life
  • Adjustable range stops
  • Mechanical visual position indicator for damper status

Specifications

Height: 16 in

Volts: 24V

Width: 12 in