17 gal Whole-Home Large Bypass Humidifier

You last purchased this on
 
Honeywell

HE205 17 gal Whole-Home Large Bypass Humidifier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell

HE205 17 gal Whole-Home Large Bypass Humidifier

  • Fast #
  • Part #HHE205A1000
  • Item #7190553
  • Manufacturer Part #HE205A1000
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • With AgION™ antimicrobial pad
  • Electrical rating: 24 VAC, 60 Hz, 0.5A
  • Whole-home by-pass flow-through humidifier
  • C models include complete installation kit
  • Includes H8908 manual humidity control
  • Requires Certification

Specifications

AMP:
0.5
Application:
Air Quality
Capacity:
17 gpd
Collection:
HE205
Color:
Grey
Color Finish Category:
Greys
Color Finish Name:
Grey
Control Type:
Electronic
Depth:
9-59/100 in
Fan Speeds:
1
Length:
18-3/10 in
Maximum Temperature:
113
Origin:
Global
Product Type:
Bypass Humidifier
UL Listed:
Yes
VA Cat 60 Hz:
24
Volts:
24V
Width:
17-11/100 in