180 in. Slab/Floor Sensor

You last purchased this on
 
Honeywell Home

Aquatrol® 180 in. Slab/Floor Sensor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Home

Aquatrol® 180 in. Slab/Floor Sensor

  • Fast #
  • Part #HAQ12C20
  • Item #3420496
  • Manufacturer Part #AQ12C20
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with AQ1000 Series Thermostats to control floor temperatures of in-floor radiant heating applications
  • Requires Certification

Documents


Specifications

Application:
Temperature
Brand Model Compatibility:
AQ2000 Series, AQ1000 Series
Collection:
Aquatrol®
Color:
Black
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
180 in
Origin:
Global