18W Single Lamp Return Air with Smart Lamp

You last purchased this on
 
Honeywell Home

18W Single Lamp Return Air with Smart Lamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Home

18W Single Lamp Return Air with Smart Lamp

  • Fast #
  • Part #HUV100E1043
  • Item #1622391
  • Manufacturer Part #UV100E1043
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UV lamp does not produce ozone
  • Sealed unit design prevents accidental installer and homeowner contact with the voltage and with the ultraviolet rays
  • H358 features a replacement lamp handle with detachable replacement bulb, UC18W or UC36W, to make replacement more economical
  • Easy lamp maintenance
  • Power cord that plugs into electrical outlet
  • Quick and easy bulb replacement
  • Lamp light indicator to safely view the lamp operation
  • Safe design prevents lamps from lighting unless the base is correctly mounted on the HVAC duct
  • Requires Certification

Specifications

Brand Model Compatibility:
UC18W1004/U
Color:
White
Height:
7 in
Length:
18-22/25 in
Maximum Temperature:
120
Minimum Temperature:
30
Origin:
Global
Product Type:
Ultraviolet Air Cleaner
Recommended Valve Application:
Air
Temperature Range:
30 to 120 Deg F
UL Listed:
Yes
VA Cat 60 Hz:
120
VA Rating:
120 VA
Volts:
120V
Watts:
18 W
Width:
7 in