19 in. Humidity Control in White
19 in. Humidity Control in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1440-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Positive ON and OFF settings
- Twelve-inch ribbon of thin, moisture-sensitive nylon ribbon wound around three bobbins effectively gives optimum control for reliable operation under changing ambient conditions
- SPST, snap-acting, dust-proof switch and are designed for wall or surface duct mounting
Specifications
- Application:
- Air Quality
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-3/8 in
- Height:
- 4-47/50 in
- Length:
- 3-1/4 in
- Origin:
- Global
- Recommended Valve Application:
- Air
- Type:
- HH8908ASPST
- Volts:
- 24V
- Width:
- 1-91/100 in