2-1/2 in. Sweat Connection Thermometer
GS 2-1/2 in. Sweat Connection Thermometer
Frequently Purchased Together
Product Details
- 2 inch or 2 1/2 inch dial
- Brass thermowell is included to allow the thermometer to be removed without draining the system
Documents
Specifications
- Application:
- Temperature
- Collection:
- GS
- Color:
- Brass
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic, Brass
- Diameter:
- 2-1/2 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 1-1/4 in
- Material:
- Brass, Steel
- Maximum Temperature:
- 250
- Origin:
- Global
- Product Type:
- Thermometer
- Temperature Range:
- 32 to 250 Deg F (0 to 121 Deg C)
- Weight:
- 0.25 lb