Sweat Hydronic Zone Valve 300 psi 150F HVAC
VCZAM Series Sweat Hydronic Zone Valve 300 psi 150F HVAC
Frequently Purchased Together
Product Details
- High close-off rating independent of Cv
- No tools required for actuator installation or removal
- Bi-directional installation
Specifications
- Application:
- Air Conditioning, Heating
- CSA Certified:
- Yes
- Collection:
- VCZAM Series
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Material:
- Bronze
- Maximum Temperature:
- 150
- Minimum Temperature:
- 32
- Origin:
- Global
- Pressure - High:
- 300
- Pressure - Maximum:
- 300 psi
- Product Type:
- Body
- Recommended Valve Application:
- Hot Water, Cold Water
- Temperature Range:
- 32 to 150 Deg F
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2-way
- Valve Material:
- Bronze
- Valve Type:
- 2-Way Valve