200 CFM Heat Recovery Ventilator

You last purchased this on
 
Honeywell Home

200 CFM Heat Recovery Ventilator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Home

200 CFM Heat Recovery Ventilator

  • Fast #
  • Part #HVNT5200H1000
  • Item #4091878
  • Manufacturer Part #VNT5200H1000
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Exchange surface: 104 square feet
  • Balanced ventilation with sensible heat recovery
  • Air flow capacity: 70, 150 or 200 CFM
  • Great for extreme cold weather
  • Simplified hanging via adjustable straps
  • Compact and light weight design
  • Intuitive balancing via two variable speed motors and an integrated speed control
  • Removable duct collars for simplified ducting
  • 5-Year Limited Warranty
  • Automatic defrost
  • Requires Certification

Specifications

AMP:
1.5
Application:
Ventilator
CFM:
200 ft3/min
CSA Certified:
CSA 22.2 No. 113
Color:
Grey
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
22-13/25 in
Length:
29-14/25 in
Origin:
Global
UL Listed:
Yes
Volts:
122V
Width:
16-61/100 in