Honeywell 22 in. 24V Parallel Blade Zone Damper

HZD22X

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable range stops
  • Kevlar gearing reduces wear, more than doubling damper life
  • Mechanical visual position indicator for damper status

SPECIFICATIONS

Height
8 in
Length
8 in
Material
Aluminum
Volts
24V
Width
22 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday