UV Air Purifier 24V Single Bulb
UV Air Purifier 24V Single Bulb
Frequently Purchased Together
Product Details
- A lamp that is always on, continuously reducing airborne particles
- The lamp only needs to be replaced about once a year
- AirBRIGHT® Odor Absorption
- Easy and universal installation
- Snap Lamp features replacement lamp handle with detachable replacement lamp
Specifications
- AMP:
- 0.68
- Color:
- Grey
- Depth:
- 16-19/48 in
- Height:
- 5-1/5 in
- Length:
- 16-2/5 in
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- Recommended Valve Application:
- Air
- Volts:
- 24V
- Watts:
- 16 W
- Width:
- 4-3/10 in