1H/1C Non-programmable Thermostat

You last purchased this on
 
Resideo

1H/1C Non-programmable Thermostat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

1H/1C Non-programmable Thermostat

  • Fast #
  • Part #HT812A1010
  • Item #2249407
  • Manufacturer Part #T812A1010
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Models available for 12 Vdc (T812B) and 750 mV (TS812)
  • Includes dealer logo pocket
  • Snap-acting bi-metal switch uses no mercury and does not require leveling
  • Requires Certification

Specifications

AMP:
1, 2.5, 5
Application:
Residential
Auto Switching Heat:
No
Color Finish Category:
Whites
Color Finish Name:
Premier White®
Depth:
7/8 in
Energy Star Compliant:
No
Height:
3-1/8 in
Maximum Temperature:
90
Minimum Temperature:
50
Origin:
Global
Power Source:
Hardwired
Programmability:
Non-programmable
Stages:
1H/1C
Temperature Range:
50 to 90 Deg F
Touch Screen -:
No
Volts:
20/30V
Width:
3-1/8 in