0 items

Honeywell 3-9/16 in. Programmable Thermostat or Heat Pump

HTH6320U1000GENTRY

Height

3-9/16 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Large, clear, backlit display - easy to read in various lighting conditions
  • Selectable to 5-1-1 (Weekdays, Saturday, Sunday) or 5-2 (Weekdays, Weekend) programmable thermostat
  • Temperature range stops - prevents user from setting the temperature too high or too low

SPECIFICATIONS

AMP
1
Auto Switching Heat Cool
Yes
Color Finish
Premier White®
Configuration
Horizontal
Depth
1-1/2 in
Height
3-9/16 in
Power Source
Battery
Programmability
Programmable
Stages
3H/2C
Volts
20/30V
Width
5-13/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday