Union Sweat Hydronic Mixing Valve Brass, Stainless and Plastic 150 psi 130F

You last purchased this on
 
Resideo

AMX Series DirectConnect™ Union Sweat Hydronic Mixing Valve Brass, Stainless and Plastic 150 psi 130F

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

AMX Series DirectConnect™ Union Sweat Hydronic Mixing Valve Brass, Stainless and Plastic 150 psi 130F

  • Fast #
  • Part #HAMX101US1LF
  • Item #4239064
  • Manufacturer Part #AMX101-US-1LF
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dual purpose mixing or diverting valve.
  • Constant water temperature under different operating conditions.
  • Designed to be installed directly on the water heater hot port.
  • Heat trapping not required.
  • Temperature adjustable using 3/16 in Allen® wrench (included).
  • Union coupled tailpiece connections included.
  • Flow reduction in seconds if cold water supply is interrupted.
  • Proportional valve (control of hot and cold water).
  • Integral check valve on cold water port.
  • Recirculation connection for fast response.
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1017
Application:
Temperature, Domestic Water, Residential, Commercial
Brand Model Compatibility:
L6006C1018 Aquastat
CSA Certified:
Yes
Collection:
AMX Series DirectConnect™
Color Finish Category:
Greys
Color Finish Name:
Metallic
End Connection 1:
Union Sweat
End Connection 2:
Union Sweat
End Connections:
Union Sweat
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
9 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
Material:
Brass, Stainless, Plastic
Material Type:
PTFE
Maximum Temperature:
130
Origin:
Global
Pressure - High:
150
Pressure - Maximum:
150 psi
Recommended Valve Application:
Industrial, Water, Hydronics
Valve Body Material:
Nickel Plated Brass
Valve Material:
Plastic
Valve Size:
3/4 in