Sweat Hydronic Zone Valve 125 psi and 20 psi 200F Steam and Water
V4043 Sweat Hydronic Zone Valve 125 psi and 20 psi 200F Steam and Water
Frequently Purchased Together
Product Details
- Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure, valve returns to automatic position when power is restored
- Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system
- Valve designed for cycling (not constantly powered on) applications
- Parts Warranty: 1 Year
- Frequency: 50/60 Hz
Specifications
- Application:
- Hydronic
- Collection:
- V4043
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic
- Depth:
- 2-3/8 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 8 gpm
- Height:
- 4 in
- Length:
- 2-19/50 in
- Material:
- Brass, Rubber, Stainless Steel
- Material Type:
- Buna-N, EPDM
- Maximum Temperature:
- 125
- Minimum Temperature:
- 40
- Origin:
- Global
- Phase:
- Single Phase
- Pressure - Maximum:
- 125 psi, 20 psi
- Recommended Valve Application:
- Steam, Water
- Temperature Range:
- Up to 125 Deg F
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2-way
- Valve Material:
- Brass
- Valve Seat Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Hydronic Zone Valve
- Volts:
- 120V
- Width:
- 3-69/100 in