36 W Ultraviolet System Replacement Bulb/Handle Assembly
36 W Ultraviolet System Replacement Bulb/Handle Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement SnapLamp for UV100E3007, UV100E1035, UV100A1059 and UV100A2008, blue handle
Specifications
- Brand Model Compatibility:
- UV100A1018, UV100E3007, UV100E1035, UV100A2009, UV100A1059, UV100A2008
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Ultraviolet Lamp
- Recommended Valve Application:
- Air
- VA Cat 60 Hz:
- 120
- VA Rating:
- 120 VA
- Volts:
- 120V
- Watts:
- 36 W