36W Ultra Violet Air Cleaner Coil and Irradiation

You last purchased this on
 
Honeywell Home

36W Ultra Violet Air Cleaner Coil and Irradiation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Home

36W Ultra Violet Air Cleaner Coil and Irradiation

  • Fast #
  • Part #HUV100A1059
  • Item #1595418
  • Manufacturer Part #UV100A1059
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • UV lamp does not produce ozone
  • Sealed unit design prevents accidental installer and homeowner contact with the voltage and with the ultraviolet rays
  • H358 features a replacement lamp handle with detachable replacement bulb, UC18W or UC36W, to make replacement more economical
  • Easy lamp maintenance
  • Power cord that plugs into electrical outlet
  • Quick and easy bulb replacement
  • Lamp light indicator to safely view the lamp operation
  • Safe design prevents lamps from lighting unless the base is correctly mounted on the HVAC duct
  • Requires Certification

Specifications

Brand Model Compatibility:
UC36W1006/U
Color:
White
Maximum Temperature:
104
Minimum Temperature:
-30
Origin:
Global
Product Type:
Ultraviolet Air Cleaner
Recommended Valve Application:
Air
Temperature Range:
-30 to 104 Deg F
VA Cat 60 Hz:
120
VA Rating:
120 VA
Volts:
120V
Watts:
36 W