4-11/16 in. Humidity Control

You last purchased this on
 
Honeywell Home

4-11/16 in. Humidity Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Home

4-11/16 in. Humidity Control

  • Fast #
  • Part #HH46C1166
  • Item #1074480
  • Manufacturer Part #H46C1166
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Impact-resistant, molded plastic cover mounts on wall
  • Fully enclosed, dust free, SPST, snap-acting switch
  • Positive ON-OFF settings permit manual operation of controlled equipment
  • Requires Certification

Specifications

Application:
Air Quality, Controls
CSA Certified:
Yes
Color:
White
Color Finish Category:
Whites
Color Finish Name:
Premier White®
Depth:
2-1/8 in
Height:
4-69/100 in
Maximum Temperature:
125
Minimum Temperature:
50
Origin:
Global
Recommended Valve Application:
Air
Temperature Range:
50 to 125 Deg F
Type:
HH46C1166
UL Listed:
Yes
Volts:
24/120/240V
Width:
2-47/50 in